Motion
6151607750
6151607750 Air Angle Grinder - 12000 rpm Maximum Speed, 56 cfm, 3/8 in Inlet, 1.5 hp, 4 in Disc Size
MI ITEM #07747000
MFR #6151607750
List Price$964.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6151607750 Air Angle Grinder - 12000 rpm Maximum Speed, 56 cfm, 3/8 in Inlet, 1.5 hp, 4 in Disc Size
MI ITEM #07747000
MFR #6151607750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$964.84/each for your price

Overview

Mfr description
CP3550-120AC4 ANGLE GRINDER 1.5 HP
  • Air Angle Grinder - 1.5hp
  • 12000rpm
  • keyless rotative guard
  • rear exhaust
  • 4" wheel capacity
  • CP3550-120AC4

Specifications

  • Maximum Speed
    12000 rpm
  • Air Consumption @ Load
    56 cfm
  • Inlet size
    3/8 in
  • Horsepower
    1.5 hp
  • Handle Style
    Side
  • Description
    4" Pneumatic Angle Grinder
  • Overall Length
    9.9 in
  • Exhaust Type
    Rear
  • Tool Weight
    5.37 lbs
  • Maximum Disc Size
    4 in
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Stock Number
    6151607750
  • Manufacturer Upc Number
    015451780395
  • UPC_NO
    015451780395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text