Motion
6151607790
Air Angle Grinder - 12000 rpm Maximum Speed, 56 cfm, 3/8 in Inlet, 1.5 hp, 5 in Disc Size
Mi Item #07747002
MFR #6151607790
Price$964.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 12000 rpm Maximum Speed, 56 cfm, 3/8 in Inlet, 1.5 hp, 5 in Disc Size
Mi Item #07747002
MFR #6151607790

Mfr description
CP3550-120AB5 ANGLE GRINDER 1.5 HP
  • Air Angle Grinder - 1.5hp
  • 12000rpm
  • keyless rotative guard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.84/each

Specifications

Dimensions

  • Hose Size
    0.5000 in;13 mm
  • Inlet Size
    3/8 in
  • Maximum Disc Size
    5 in
  • Overall Length
    9.9 in
  • Tool Weight
    4.22 lbs

Details

  • Air Consumption @ Load
    56 cfm
  • Description
    5" Pneumatic Angle Grinder
  • Exhaust Type
    Rear
  • Free Speed
    12000 rpm
  • Handle Style
    Side
  • Horsepower
    1.5 hp
  • Manufacturer Stock Number
    6151607790
  • Manufacturer Upc Number
    015451780432
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    12000 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    Yes
  • UPC_NO
    015451780432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)