Motion
6151620370
6151620370 Air Angle Sander - 12000 rpm Maximum Speed, 56 cfm, 3/8 in Inlet, 1.5 hp, 5 in Disc Size
MI ITEM #07747003
MFR #6151620370
List Price$964.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6151620370 Air Angle Sander - 12000 rpm Maximum Speed, 56 cfm, 3/8 in Inlet, 1.5 hp, 5 in Disc Size
MI ITEM #07747003
MFR #6151620370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$964.84/each for your price

Overview

Mfr description
CP3550-120AB ANGLE SANDER 1.5 HP
  • Air Angle Sander - 1.5hp
  • 12000rpm
  • spindle lock for easy change
  • rear exhaust
  • 5" wheel capacity
  • CP3550-120AB

Specifications

  • Maximum Speed
    12000 rpm
  • Air Consumption @ Load
    56 cfm
  • Inlet size
    3/8 in
  • Horsepower
    1.5 hp
  • Handle Style
    Side
  • Description
    5" Pneumatic Rotary Angle Sander
  • Overall Length
    9.8 in
  • Exhaust Type
    Rear
  • Tool Weight
    3.072 lbs
  • Maximum Disc Size
    5 in
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Stock Number
    6151620370
  • Manufacturer Upc Number
    015451780463
  • UPC_NO
    015451780463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text