Motion
6151604420
6151604420 Air Angle Die Grinder - Collet Size 1/4 in, Maximum Speed 12000 rpm
MI ITEM #07747004
MFR #6151604420
List Price$964.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6151604420 Air Angle Die Grinder - Collet Size 1/4 in, Maximum Speed 12000 rpm
MI ITEM #07747004
MFR #6151604420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$964.84/each for your price

Overview

Mfr description
CP3550-120ACC ANGLE DIE GRINDER 1.5 HP
  • Air Angle Die Grinder - 1.5hp governed motor
  • 12000rpm
  • spindle lock button
  • rear exhaust
  • CP3550-120ACC

Specifications

  • Maximum Speed
    12000 rpm
  • Air Consumption @ Load
    56 cfm
  • Inlet size
    3/8 in
  • Horsepower
    1.5 hp
  • Description
    1/4" Angle Die Grinder
  • Overall Length
    9.8 in
  • Exhaust Type
    Rear
  • Tool Weight
    4.89 lbs
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Stock Number
    6151604420
  • Manufacturer Upc Number
    015451780449
  • UPC_NO
    015451780449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text