Motion
ZP2-63HCL
Pneumatic Vacuum Cup - 63 mm Cup OD, 63 mm Pad Diameter, Mark Free NBR Pad Material, Heavy duty (flat w/rib) ball joint pad with buffer Pad Type
Mi Item #07747227
MFR #ZP2-63HCL
Price$39.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 63 mm Cup OD, 63 mm Pad Diameter, Mark Free NBR Pad Material, Heavy duty (flat w/rib) ball joint pad with buffer Pad Type
Mi Item #07747227
MFR #ZP2-63HCL

Mfr description
ZP2-63HCL
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.75/each

Specifications

Dimensions

  • Cup Outside Diameter  
    63 mm
  • Overall Weight
    50 g
  • Pad Diameter
    63 mm
  • Weight
    50 g

Details

  • Pad Material
    Mark Free NBR
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)