Overview
Mfr description
99854 ALUMINUM FOIL TAPE 427 LT80 SILVER
- For industrial/occupational use only. Not for consumer sale or use.
- Linered version of our 3M™ Aluminum Foil Tape 425
- Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
- Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
- Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
- Withstands exposure to flame, weathering, moisture and UV
- Heat and light reflective tape protects surfaces and enhances lighting efficiency
- Dead soft aluminum foil backing conforms to curved and uneven surfaces
Specifications
- ColorGray
- Length60 yd
- Manufacturer Upc Number00051128998540
- Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data