Motion
05H313
MI ITEM #07747871
MFR #05H313
List Price$170.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07747871
MFR #05H313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.21/each for your price

Overview

Mfr description
05H313
  • Walter Carbide Core Cut annular cutters accurately drill large diameter holes in a variety of hard or abrasive materials such as stainless steel, cast iron, tough alloys or composite materials. They outperform and outlast conventional HSS cutters and allow for higher speed and feed rates while requiring less effort to cut through some of the industry’s toughest metals.

Specifications

  • Cutter Diameter
    13/16 in
  • Cutting Depth
    2 in
  • Material
    HSS+AL+Carbide teeth
  • Shank Diameter
    3/4 in
  • Shank Type
    Universal
  • Stack Cut Teeth
    No
  • Number Of Teeth
    6
  • Number Of Flats
    2 Flats
  • Overall Length
    3.6614 in
  • Material Grade
    M2Al
  • Cutting Direction
    Clockwise
  • Spiral Direction
    Right Hand
  • Series
    CARBIDE CORE CUT ANNULAR CUTTERS
  • Magnetic Drill Compatibility
    Yes
  • Pilot Pin Compatibility
    Yes
  • Pilot Pin Diameter Comp
    0.315 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text