Motion
PVQ10A2RSE3S20C2112

VICKERS BY DANFOSS
PVQ10A2RSE3S20C2112

Hydraulic Axial Piston Pump - PVQ, 10.5 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #07748054
MFR #PVQ10A2RSE3S20C2112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ10A2RSE3S20C2112

Hydraulic Axial Piston Pump - PVQ, 10.5 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #07748054
MFR #PVQ10A2RSE3S20C2112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Outlet Port Size
    1-5/8 in SAE O-Ring

Details

  • Control Type
    Pressure Compensator
  • Displacement
    10.5 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Modified Spline
  • Mounting Type
    2-Bolt SAE A Flange
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Series
    PVQ

Overview

Mfr description
PVQ10A2RSE3S20C2112 REMAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought