Motion
TH3CL231NK81 1 15/16 TAKEUP BALL BRG

LINK-BELT
TH3CL231NK81 1 15/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Standard Duty
MI ITEM #07748115
MFR #TH3CL231NK81 1 15/16 TAKEUP BALL BRG
Price$884.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3CL231NK81 1 15/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Standard Duty
MI ITEM #07748115
MFR #TH3CL231NK81 1 15/16 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$884.09/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Weight
    6.90 lbs

Details

  • Cage Material
    Steel
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    TH3CL231NK81
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
TH3CL231NK81 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought