Motion
PL035X057KE

TSUBAKI (UST)
PL035X057KE

Keyless Bushing - KE Series, 35 mm ID, 57 mm OD
MI ITEM #07748148
MFR #PL035X057KE
Your Price$143.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL035X057KE

Keyless Bushing - KE Series, 35 mm ID, 57 mm OD
MI ITEM #07748148
MFR #PL035X057KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.04/each(List $164.51)

Overview

Mfr description
PL035X057KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Maximum Transmitted Torque
    500 ft-lbs
  • Maximum Transmitted Thrust
    8228 lb
  • Number Of Locking Screws
    8
  • Screw Size
    M6x22
  • Shaft Contact Pressure
    172 N/mm^2
  • Hub Contact Pressure
    15374 psi
  • Overall Length
    38 mm
  • Series
    KE
  • Weight
    0.800 lbs
  • UPC_NO
    097039653154
  • Bore Diameter
    35 mm
  • Bolt Size
    M6 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text