Motion
00051131077157 2" DIA DISC BACKING PAD MULTIPLES OF 5

3M
00051131077157 2" DIA DISC BACKING PAD MULTIPLES OF 5

3M™ Roloc™ Gasket Removal Disc Pad Assembly TR 07715, 2 in, 5 per case
MI ITEM #07748192
MFR #00051131077157 2" DIA DISC BACKING PAD MULTIPLES OF 5
Price$57.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051131077157 2" DIA DISC BACKING PAD MULTIPLES OF 5

3M™ Roloc™ Gasket Removal Disc Pad Assembly TR 07715, 2 in, 5 per case
MI ITEM #07748192
MFR #00051131077157 2" DIA DISC BACKING PAD MULTIPLES OF 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.35/each

Specifications

Dimensions

  • Length
    1.78 in
  • Weight
    0.18 lb
  • Width
    5 in

Details

  • Application
    Grinding
  • Color
    Black
  • Manufacturer Upc Number
    00051131077157
  • UPC_NO
    00051131077157

Overview

Mfr description
00051131077157 2" DIA DISC BACKING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assembly includes backup pad, steel shaft and adapter
  • 1/4-20 INT thread attaches easily to right angle, and straight shaft tools with 1/4-20 EXT threads
  • 1/4-20 INT thread attaches easily to 1/4-20 EXT steel shaft
  • Max RPM 25,000 (2-inch) and 20,000 (3-inch)
  • Provides firm support for Scotch-Brite™ Roloc™ Gasket Removal Disc
  • Swap discs swiftly and efficiently with twist-on and off mounting system

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought