Motion
NCGFN32-0200S

SMC CORP OF AMERICA
NCGFN32-0200S

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #07748233
MFR #NCGFN32-0200S
Price$57.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGFN32-0200S

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #07748233
MFR #NCGFN32-0200S

Mfr description
NCGFN32-0200S
  • Single acting, single rod, spring return/extend
  • Rubber seal
  • Bores size: 20mm (3/4"), 25mm (1"), 32mm (1 1/4"), 40mm (1 1/2")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.70/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    2 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front flange style
  • Made to Order
    Yes
  • Mounting Type
    Front flange style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)