Motion
101KSZZ-HNCR-HYB

MRC (SKF)
101KSZZ-HNCR-HYB

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07748464
MFR #101KSZZ-HNCR-HYB
Price$470.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
101KSZZ-HNCR-HYB

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07748464
MFR #101KSZZ-HNCR-HYB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$470.05/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Ball Retainer Material
    Stainless Steel
  • Bearing Material
    High Nitrogen Corrosion-Resistant Stainless Steel (HNCR)
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Rpm
    17000 rpm
  • Maximum Operating RPM
    17000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5070 N, 1139.78 lbf
  • Radial Static Load Capacity
    2360 N, 530.55 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Synthetic Rubber
  • Series
    100K
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
101KSZZ-HNCR-HYB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought