Motion
0-00-51115-81435-8 201+ , 144 MM X 55 M GENERAL USE TAN MASKING TAPE

3M
0-00-51115-81435-8 201+ , 144 MM X 55 M GENERAL USE TAN MASKING TAPE

3M™ General Use Masking Tape 201+, Tan, 144 mm x 55 m, 4.4 mil, 8 per case
MI ITEM #07748525
MFR #0-00-51115-81435-8 201+ , 144 MM X 55 M GENERAL USE TAN MASKING TAPE
List Price$40.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
0-00-51115-81435-8 201+ , 144 MM X 55 M GENERAL USE TAN MASKING TAPE

3M™ General Use Masking Tape 201+, Tan, 144 mm x 55 m, 4.4 mil, 8 per case
MI ITEM #07748525
MFR #0-00-51115-81435-8 201+ , 144 MM X 55 M GENERAL USE TAN MASKING TAPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.66/each for your price

Overview

Mfr description
0-00-51115-81435-8 201+ , 144 MM X 55 M
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Length
    60.14 yd
  • Width
    5.67 in
  • Application
    - Masking for Painting - Paint Preparation Masking
  • Color
    Beige
  • Manufacturer Upc Number
    00051115814358
  • UPC_NO
    00051115814358
  • Weight
    2.078 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text