Motion
5205-2RSNRTNC3

NSK CORP, BEARING DIV
5205-2RSNRTNC3

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 20.60 mm Width, Double Sealed, With Snap Ring
Mi Item #07748566
MFR #5205-2RSNRTNC3
Price$157.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
5205-2RSNRTNC3

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 20.60 mm Width, Double Sealed, With Snap Ring
Mi Item #07748566
MFR #5205-2RSNRTNC3

Mfr description
5205-2RSNRTNC3 200 DOUBLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.87/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Length
    52 mm
  • Overall Width  
    20.60 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176103049
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176103049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)