Motion
30A560
IRONMAN GRINDER 5 in & 6''
MI ITEM #07749025
MFR #30A560
List Price$568.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRONMAN GRINDER 5 in & 6''
MI ITEM #07749025
MFR #30A560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$568.55/each for your price

Overview

Mfr description
30A560 IRONMAN GRINDER 5/6"GUARD 14.5AMP
  • With its ergonomic rat-tail design, the Ironman™ delivers 1,750 watts with 6” wheel capacity. It comes with a Walter Stabilizer™ to reduce vibration and extend the life and removal rate of your abrasives by up to 30%. Ideal for prolonged applications, when combined with Walter abrasives, Ironman™ is among our most productive systems available.

Specifications

  • Maximum Speed
    9600 rpm
  • Maximum Disc Size
    6 in
  • Handle Style
    Ergonomic
  • Handle Throttle Style
    Rat Tail
  • Voltage
    120 V
  • Amperage
    14.5 A
  • Spindle Size
  • Cord Length
    8 ft
  • Double Insulated Or Grounded
    Double Insulated and Grounded
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Number Of Pieces
    1
  • Overall Height
    3.6 in
  • Overall Length
    19 in
  • Overall Width
    6 in
  • Tool Weight
    7 lb
  • Includes
    Wheel guard, side handle, inner flange, Quick-R™ front nut
  • Manufacturer Catalog Number
    30A560
  • Manufacturer Upc Number
    662980381380
  • UPC_NO
    662980381380
  • Harmonization Code
    8467.29.00
  • Weight
    7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text