Motion
SG400
SG400 4 in. Size Sight Glass - Polycarbonate
MI ITEM #07749370
MFR #SG400
Your Price$198.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SG400 4 in. Size Sight Glass - Polycarbonate
MI ITEM #07749370
MFR #SG400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.16/each(List $227.89)

Overview

Mfr description
SG400 SIGHT GLASS

Specifications

  • Material
    Tough Polycarbonate
  • Type
    Sight Glass
  • Operating Temperature Range
    -50 ºF TO 185 ºF
  • Size
    4 in
  • Weight
    2.25 lb
  • Additional Details
    Sight Glass is made from a tough polycarbonate material and has a temperature rating of (-50ºF to +185ºF). It has a 500 PSI rating and allows for viewing of materials at all times.
  • Manufacturer Upc Number
    822353160572
  • UPC_NO
    822353160572
  • Product Types
    Sight Glass - Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text