Motion
H05916
Weatherhead H059 Series Engine and Fuel Hose and Tubing
Mi Item #07749383
MFR #H05916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H059 Series Engine and Fuel Hose and Tubing
Mi Item #07749383
MFR #H05916

Mfr description
H05916
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    3.5 in
  • Dash Size
    -16
  • Inner Diameter
    0.88 in
  • Inside Diameter
    0.88 in
  • Operating Pressure
    500 psi
  • Outer Diameter
    1.29 in
  • Outside Diameter
    1.29 in
  • Overall Length
    0.00 ft
  • Tube Inner Diameter
    0.88 in
  • Wall Thickness
    0.175 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2000 psi
  • Color
    Blue
  • Compatible Fittings
    247N, 229P, 069E
  • Hose Covering Material
    Synthetic Rubber
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Upc Number
    725975099216
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    500 psi
  • Min Operating Temperature
    -4 °F
  • Minimum Temperature
    -4 °F
  • Product Types
    2-ply braid
  • Reinforcement Type
    Polyester
  • Tube Material
    Synthetic Rubber
  • Type
    H059 Marine Fuel-Oil-Lube hose
  • Typical Applications
    Gas, diesel, fuel, hot oil lube.
  • UPC_NO
    725975099216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)