Motion
3L-LINK-100

MEGADYNE
3L-LINK-100

V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, 100 ft Length, Composite Polyester/Polyurethane Material
Mi Item #07749735
MFR #3L-LINK-100
Price$2,327.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3L-LINK-100

V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, 100 ft Length, Composite Polyester/Polyurethane Material
Mi Item #07749735
MFR #3L-LINK-100

Mfr description
3L-LINK-100 ACCU-LINK (1PC/100')
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,327.52/each

Specifications

Dimensions

  • Belting Length
    100 ft
  • Top Width
    3/8 in

Details

  • Adjustable Link Type
    ACCU-LINK®
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)