Motion
81865 WR ADJ SPNR PIN 4-1/2TO6-1/4

Gearwrench
81865 WR ADJ SPNR PIN 4-1/2TO6-1/4

SPANNER WRENCH 4-1/2-6-1/4"ADJ3/8"PIN
MI ITEM #07749755
MFR #81865 WR ADJ SPNR PIN 4-1/2TO6-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81865 WR ADJ SPNR PIN 4-1/2TO6-1/4

SPANNER WRENCH 4-1/2-6-1/4"ADJ3/8"PIN
MI ITEM #07749755
MFR #81865 WR ADJ SPNR PIN 4-1/2TO6-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81865 WR ADJ SPNR PIN 4-1/2TO6-1/4

Specifications

  • Contents
    Wrench
  • Overall Length
    11.970000, 304 mm
  • PSC Code
    5120
  • Maximum Capacity
    6-1/4, 159 mm
  • Minimum Capacity
    4-1/2, 114 mm
  • Number Of Pieces
    1
  • Size Range
    4-1/2 - 6-1/4
  • Tool Type
    Adjustable Pin Spanner Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Hook or Pin Height
    1/4 in, 6.35 mm
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text