Motion
983-71 YELLOW 2"X150'  CONSPICUITY  TAPE 3M ID# 75030122974

3M
983-71 YELLOW 2"X150' CONSPICUITY TAPE 3M ID# 75030122974

3M™ Diamond Grade™ School Bus Markings 983-71 ,Yellow, 2 in x 50 yd
MI ITEM #07749772
MFR #983-71 YELLOW 2"X150' CONSPICUITY TAPE 3M ID# 75030122974
Your Price$174.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
983-71 YELLOW 2"X150' CONSPICUITY TAPE 3M ID# 75030122974

3M™ Diamond Grade™ School Bus Markings 983-71 ,Yellow, 2 in x 50 yd
MI ITEM #07749772
MFR #983-71 YELLOW 2"X150' CONSPICUITY TAPE 3M ID# 75030122974

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$174.86/each(List $201.09)

Overview

Mfr description
983-71 YELLOW 2"X150' CONSPICUITY TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    School Bus Yellow
  • Material
    Rigid
  • Standards Met
    School Transportation Industry Standards FMVSS and CSA D250 Compliant
  • Type
    Truck and Trailer
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text