Motion
CDQ2F100TN-50DZ

SMC CORP OF AMERICA
CDQ2F100TN-50DZ

COMPACT CylinderINDER, CQ2-Z
MI ITEM #07749894
MFR #CDQ2F100TN-50DZ
Price$185.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2F100TN-50DZ

COMPACT CylinderINDER, CQ2-Z
MI ITEM #07749894
MFR #CDQ2F100TN-50DZ

Mfr description
CDQ2F100TN-50DZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.16/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-50DZ
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Options Included
    Auto Switch Groove Z (Auto Switch Mounting Grooves), Auto Switch No Switch, Body Option Standard (Rod End Female Thread, Magnet D (Built-In), Mounting Bolt None, Mounting F (Front Flange), Port Thread Type Tn (Npt 32-100 Bore), Rod End Bracket None, Type Standard, Without Thread On 4Mm Bore)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)