Motion
TR-614-HK

3M
TR-614-HK

Papr & Supplied Air (sar) Headgear - Clear Window, PAPR Compatibility
Mi Item #07749965
MFR #TR-614-HK
Price$3,688.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TR-614-HK

Papr & Supplied Air (sar) Headgear - Clear Window, PAPR Compatibility
Mi Item #07749965
MFR #TR-614-HK

Mfr description
00051131275027 TR-614-HK VERSAFLO PAPR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Choose Your Own Headtop! View All S-Series Headtops
  • Cover your bases - Utilizes cartridges to protect against gas and organic vapors, combined with filters for protection against particulates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,688.35/each

Specifications

Dimensions

  • Weight
    11.417 lb

Details

  • Available Attachments
    Breathing Tube
  • Headgear Type
    No Headgear Included
  • Manufacturer Upc Number
    00051131275027
  • Papr Or Sar Comp
    PAPR
  • Product Line
    Versaflo
  • Series/System Compatibility
    TR
  • Standards Met
    NIOSH
  • UPC_NO
    00051131275027
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)