Specifications
Dimensions
- Inlet Outlet Port Size2 in
Details
- Basket Capacity#2 Size
- Description Keyword2 in Raised Face Flange
- Inlet Outlet Port TypeRaised Face Flange
- Manufacturer Catalog
- Outlet ConfigurationBottom
- Rated Pressure150 psi @ 250°F
- Surface FinishGlass Bead
- Vessel Material304 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)