Motion
JHWW55RC11BL

WILLIAMS TOOLS
JHWW55RC11BL

11 Drawers, 1397 mm Wide, 24.0000 in Deep, 39.0000 in High, Blue, Drawer Roll Cabinet
Mi Item #07750264
MFR #JHWW55RC11BL
Price$4,515.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWW55RC11BL

11 Drawers, 1397 mm Wide, 24.0000 in Deep, 39.0000 in High, Blue, Drawer Roll Cabinet
Mi Item #07750264
MFR #JHWW55RC11BL

Mfr description
W55RC11BL TOOL BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,515.21/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    39.0000 in
  • Width
    1397 mm

Details

  • Color
    Blue
  • Material
    Steel
  • Number Of Drawers
    11
  • Type
    Drawer Roll Cabinet
  • Weight Capacity
    600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)