Motion
T-480-SP
Eaton Weatherhead Slide Plate - Assembly tool
MI ITEM #07750289
MFR #T-480-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Weatherhead Slide Plate - Assembly tool
MI ITEM #07750289
MFR #T-480-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-480-SP SLIDER PLATE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Assembly tool
  • Additional Details
    FC Assembly Equipment Accessories
  • Tool Weight
    1.58 lb
  • Overall Width
    0.250 in
  • Color Finish
    Black oxide
  • Length
    8.000 in
  • Material
    Carbon steel
  • Mounting
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought