Motion
PVQ40AR01AB10G2100000100100CD0A

VICKERS BY DANFOSS
PVQ40AR01AB10G2100000100100CD0A

02-341949 Hydraulic Axial Piston Pump - PVQ, 41 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #07750381
MFR #PVQ40AR01AB10G2100000100100CD0A
Price$14,852.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ40AR01AB10G2100000100100CD0A

02-341949 Hydraulic Axial Piston Pump - PVQ, 41 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #07750381
MFR #PVQ40AR01AB10G2100000100100CD0A

Mfr description
PVQ40AR01AB10G2100000100100CD0A REBUILT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,852.18/each

Specifications

Dimensions

  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1-5/16 in SAE O-Ring

Details

  • Control Type
    Pressure Compensator
  • Displacement
    41 cm³/r
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Series
    PVQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)