Specifications
Dimensions
- Overall Height17.5100 in, 444.75 mm
- Overall Length27.4600 in, 697.48 mm
- Overall Width12.9900 in, 329.95 mm
Details
- ApplicationIndustrial, Open Loop Circuits
- Control TypePressure Compensator
- Controller TypePressure Compensator
- Displacement250 cc/rev, 15.256 in³/r
- Displacement TypeVariable with Pressure Compensation
- Fluid CompHfc Hp Lubrication And Front Flushing
- Input RotationRight Hand
- Input Shaft TypeISO Straight Key Shaft
- Max Volume StopYes
- Mounting TypeISO 3019-2 (Metric)
- Port TypeSAE Port Metric Bolts
- Pump ApplicationIndustrial
- SeriesX
- Shaft TypeISO Straight Key
- Trade Name/NumberHydrokraft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)