Overview
Mfr description
27538 92 AMBER INSULATING TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Highly conformable with a pressure-sensitive, acrylic adhesive
- Flame-retardant and has polyamide backing
- Suitable for use as wave solder masking tape in a printed circuit board assembly
- Designed for anchoring leads and terminal boards
- Withstands a temperature rating of -40 to 311 °F (-40 to 155 °C)
- UL Listed and RoHS Compliant
- UL Listed
Specifications
- Adhesive MaterialSilicone
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data