Overview
Mfr description
CP1H-X40DT1-D CONTROLLER
- Pulse outputs for four axis, advanced power for high-precision positioning control
- High-speed counters
- Easily handles multi-axis control with a single unit
- Eight interrupt inputs built in
- Faster processing of approximately 500 instructions speeds up the entire system
- Serial communications: two ports
- Select option boards for either RS-232C or RS-485 communications
- Ethernet communications enabled by using an option board
- Two ports can be used as an ethernet port to perform communications between the CP1H and a host computer
- Built-in analog I/O
- USB peripheral port standard feature
- Structured text (ST) language makes math operations even easier
- Can be used for the CP1W series and CJ series unit
- LCD displays and settings enabled using option board
- Manufacturer: Omron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data