Motion
36187 BLUE SHEET ROLL 80 GRIT 2.75X13YDS 51131361874

3M
36187 BLUE SHEET ROLL 80 GRIT 2.75X13YDS 51131361874

Sanding Sheet - Aluminum Oxide Material, 13 yd Long, 2.7500 in Wide, 80 Grit
Mi Item #07751244
MFR #36187 BLUE SHEET ROLL 80 GRIT 2.75X13YDS 51131361874
Price$75.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36187 BLUE SHEET ROLL 80 GRIT 2.75X13YDS 51131361874

Sanding Sheet - Aluminum Oxide Material, 13 yd Long, 2.7500 in Wide, 80 Grit
Mi Item #07751244
MFR #36187 BLUE SHEET ROLL 80 GRIT 2.75X13YDS 51131361874

Mfr description
36187 BLUE SHEET ROLL 80 GRIT 2.75X13YDS
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive sheet roll for the entire repair and paint prep process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.22/each

Specifications

Dimensions

  • Backing Weight
    C-wt
  • Overall Length
    13 yd
  • Overall Width
    2.75 in
  • Sheet Length
    13 yd
  • Sheet Width
    2.7500 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clear Coat Blending, Coat Blending, Featheredging, Filler Shaping, Finishing, General Purpose Sanding, Intermediate Sanding, Machine Sanding, Multi-Purpose Sanding, Paint Preparation, Paint Removal, Paint Sanding, Primer Sanding, Refining Compound Scratches, Repairing Large Area Paint Defects, Sanding Filler, Sanding, Surface Preparation for Painting, Surface Preparation, Weld Grinding
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grit Number
    80
  • Manufacturer Upc Number
    00051131361874
  • UPC_NO
    00051131361874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)