Motion
36198 BLUE SHEET ROLL 600 GRIT 2.75X13YD 51131361980

3M
36198 BLUE SHEET ROLL 600 GRIT 2.75X13YD 51131361980

Sanding Sheet - Aluminum Oxide Material, 13 yd Long, 2.7500 in Wide, 600 Grit
MI ITEM #07751254
MFR #36198 BLUE SHEET ROLL 600 GRIT 2.75X13YD 51131361980
Your Price$63.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36198 BLUE SHEET ROLL 600 GRIT 2.75X13YD 51131361980

Sanding Sheet - Aluminum Oxide Material, 13 yd Long, 2.7500 in Wide, 600 Grit
MI ITEM #07751254
MFR #36198 BLUE SHEET ROLL 600 GRIT 2.75X13YD 51131361980

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.21/each(List $72.69)

Overview

Mfr description
36198 BLUE SHEET ROLL 600 GRIT 2.75X13YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive sheet roll for the entire repair and paint prep process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Multi-hole pattern delivers excellent dust extraction and reduces loading
  • Upgraded resins improve durability and finish
  • Hookit™ sheets are easy to attach, remove and reuse
  • Anti-loading coating prevents dust and debris from clogging the cutting surface

Specifications

  • Application
    Clear Coat Blending, Coat Blending, Featheredging, Filler Shaping, Finishing, General Purpose Sanding, Intermediate Sanding, Machine Sanding, Multi-Purpose Sanding, Paint Preparation, Paint Removal, Paint Sanding, Primer Sanding, Refining Compound Scratches, Repairing Large Area Paint Defects, Sanding Filler, Sanding, Surface Preparation for Painting, Surface Preparation, Weld Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    600
  • Dry or Wet
    Dry
  • Sheet Length
    13 yd
  • Sheet Width
    2.7500 in
  • Backing Material
    Paper
  • Backing Weight
    C-wt
  • Manufacturer Upc Number
    00051131361980
  • UPC_NO
    00051131361980
  • Overall Length
    13 yd
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought