Motion
363P12DD
Schaefer Panel Fan - Galvanized Steel Blade Material, Direct Drive, 36 in Diameter, Panel Mount, 1/2 hp, 115/230 V, 1 ph, 60 Hz, 7/3.5 A, Galvanized Steel Guard Material
MI ITEM #07751328
MFR #363P12DD
Price$1,733.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Panel Fan - Galvanized Steel Blade Material, Direct Drive, 36 in Diameter, Panel Mount, 1/2 hp, 115/230 V, 1 ph, 60 Hz, 7/3.5 A, Galvanized Steel Guard Material
MI ITEM #07751328
MFR #363P12DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,733.59/each

Specifications

Dimensions

  • Fan Diameter
    36 in
  • Weight
    295 lbs

Details

  • Blade Material
    Galvanized Steel
  • Guard Material
    Galvanized Steel
  • Harmonization Code
    8414.59.6595
  • Housing Color
    Gray
  • Manufacturer Upc Number
    717490931577
  • Maximum Air Flow
    15000 cfm
  • Motor Current
    7/3.5 A
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115/230 V
  • Mount Type
    Panel
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • UPC_NO
    717490931577

Overview

Mfr description
363P12DD FAN PANEL DIRECT DRIVE 36"
  • Industry leading airflow and efficiency with airflows up to 40,000 cfm and efficiencies up to 40 cfm/watt
  • Lab tested design for maximum performance and quiet operation
  • Heavy gauge galvanized and powder coated steel components
  • Thermally protected TEAO motors for long life
  • Optional post and column mounts available
  • Available in 24", 36", 48", 52" and 54" sizes
  • 3-wing or 5-wing blade style
  • Two year warranty
  • Made in the USAMount panel fans seven feet or higher.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought