Motion
543GP1-3
Schaefer Panel Fan - Galvanized Steel Blade Material, Belt Drive, 54 in Diameter, Panel Mount, 1 hp, 208-230/460 V, 3 ph, 60/50 Hz, 3.2/1.6 A, Galvanized Steel Guard Material
MI ITEM #07751331
MFR #543GP1-3
Price$3,004.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Panel Fan - Galvanized Steel Blade Material, Belt Drive, 54 in Diameter, Panel Mount, 1 hp, 208-230/460 V, 3 ph, 60/50 Hz, 3.2/1.6 A, Galvanized Steel Guard Material
MI ITEM #07751331
MFR #543GP1-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,004.52/each

Specifications

Dimensions

  • Fan Diameter
    54 in
  • Weight
    290 lbs

Details

  • Blade Material
    Galvanized Steel
  • Guard Material
    Galvanized Steel
  • Harmonization Code
    8414.59.6595
  • Housing Color
    Gray
  • Manufacturer Upc Number
    717490934776
  • Motor Current
    3.2/1.6 A
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Power Frequency
    60/50 Hz
  • Motor Voltage
    208-230/460 V
  • Mount Type
    Panel
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • UPC_NO
    717490934776

Overview

Mfr description
543GP1-3 FAN PANEL 54" 3-WING 1HP 3PH
  • Industry leading airflow and efficiency with airflows up to 40,000 cfm and efficiencies up to 40 cfm/watt
  • Lab tested design for maximum performance and quiet operation
  • Heavy gauge galvanized and powder coated steel components
  • Thermally protected TEAO motors for long life
  • Optional post and column mounts available
  • Available in 24", 36", 48", 52" and 54" sizes
  • 3-wing or 5-wing blade style
  • Two year warranty
  • Made in the USAMount panel fans seven feet or higher.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought