Motion
PFM163P13
Schaefer Flush Mount Exhaust Fan - Polyethylene Blade Material, Direct Drive, 16 in Diameter, Wall Mount, 1/3 hp, 115/230 V, 1 ph, 60 Hz, 3.8/1.9 A, Powder Coated Steel Guard Material
MI ITEM #07751333
MFR #PFM163P13
Price$1,299.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Flush Mount Exhaust Fan - Polyethylene Blade Material, Direct Drive, 16 in Diameter, Wall Mount, 1/3 hp, 115/230 V, 1 ph, 60 Hz, 3.8/1.9 A, Powder Coated Steel Guard Material
MI ITEM #07751333
MFR #PFM163P13

Mfr description
PFM163P13 FAN EXHAUST 16" POLY
  • Polyethylene construction for corrosion resistant and effortless cleaning
  • Energy efficient, maintenance free motor for both time and money savings
  • Direct drive
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,299.39/each

Specifications

Dimensions

  • Fan Diameter
    16 in
  • Opening Dimensions
    19-1/2 x 20-1/2 in
  • Weight
    42 lbs

Details

  • Blade Material
    Polyethylene
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Housing Color
    White
  • Manufacturer Upc Number
    717490310259
  • Maximum Air Flow
    5000 cfm
  • Motor Current
    3.8/1.9 A
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115/230 V
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • UPC_NO
    717490310259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)