Motion
PFM204P12
Schaefer Flush Mount Exhaust Fan - Polyethylene Blade Material, Direct Drive, 20 in Diameter, Wall Mount, 1/2 hp, 115/230 V, 1 ph, 60/50 Hz, 4.8/2.4 A, Powder Coated Steel Guard Material
MI ITEM #07751334
MFR #PFM204P12
Price$1,555.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Flush Mount Exhaust Fan - Polyethylene Blade Material, Direct Drive, 20 in Diameter, Wall Mount, 1/2 hp, 115/230 V, 1 ph, 60/50 Hz, 4.8/2.4 A, Powder Coated Steel Guard Material
MI ITEM #07751334
MFR #PFM204P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,555.35/each

Specifications

Dimensions

  • Fan Diameter
    20 in
  • Opening Dimensions
    23-1/2 x 24-3/4 in
  • Weight
    55 lbs

Details

  • Blade Material
    Polyethylene
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Housing Color
    White
  • Manufacturer Upc Number
    717490310457
  • Maximum Air Flow
    5000 cfm
  • Motor Current
    4.8/2.4 A
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60/50 Hz
  • Motor Voltage
    115/230 V
  • Mount Type
    Wall
  • Number Of Blades
    4
  • Number Of Speeds
    1
  • UPC_NO
    717490310457

Overview

Mfr description
PFM204P12 FAN EXHAUST 20" POLY
  • Polyethylene construction for corrosion resistant and effortless cleaning
  • Energy efficient, maintenance free motor for both time and money savings
  • Direct drive
  • Motor and blade combination designed for best-in-class performance
  • Integrated PVC or aluminum shutters
  • Designed to be flush mounted with interior walls up to 10" thick for use in a broad range of facilities
  • Ships fully assembled for ease of installation
  • 25 year housing warranty
  • Two year product warranty
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought