Motion
FFM363G12DD
Schaefer Flush Mount Exhaust Fan - Galvanized Steel Blade Material, Direct Drive, 36 in Diameter, Wall Mount, 1/2 hp, 115/230 V, 1 ph, 60 Hz, 7.0/3.5 A, Powder Coated Steel Guard Material
Mi Item #07751336
MFR #FFM363G12DD
Price$3,152.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Flush Mount Exhaust Fan - Galvanized Steel Blade Material, Direct Drive, 36 in Diameter, Wall Mount, 1/2 hp, 115/230 V, 1 ph, 60 Hz, 7.0/3.5 A, Powder Coated Steel Guard Material
Mi Item #07751336
MFR #FFM363G12DD

Mfr description
FFM363G12DD FAN FIBERGLASS FLUSH MOUNT
  • Totally enclosed, thermally protected motors for safety and long life
  • Easy belt replacement, minimal maintenance required
  • Remote Lubrication System optional
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,152.48/each

Specifications

Dimensions

  • Fan Diameter
    36 in
  • Opening Dimensions
    43-1/2 x 43-3/4 in
  • Weight
    155 lbs

Details

  • Blade Material
    Galvanized Steel
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Housing Color
    White
  • Maximum Air Flow
    10000 cfm
  • Motor Current
    7.0/3.5 A
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115/230 V
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)