Motion
365S12
Schaefer Slantwall Exhaust Fan - Galvanized Steel Blade Material, Belt Drive, 36 in Diameter, Wall Mount, 1/2 hp, 115/230 V, 1 ph, 60 Hz, 4.6/2.3 A, Galvanized Steel Guard Material
MI ITEM #07751337
MFR #365S12
Price$4,786.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Slantwall Exhaust Fan - Galvanized Steel Blade Material, Belt Drive, 36 in Diameter, Wall Mount, 1/2 hp, 115/230 V, 1 ph, 60 Hz, 4.6/2.3 A, Galvanized Steel Guard Material
MI ITEM #07751337
MFR #365S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,786.14/each

Specifications

Dimensions

  • Fan Diameter
    36 in
  • Opening Dimensions
    43 x 43-3/4 in
  • Weight
    200 lbs

Details

  • Blade Material
    Galvanized Steel
  • Guard Material
    Galvanized Steel
  • Harmonization Code
    8414.59.6595
  • Housing Color
    Gray
  • Manufacturer Upc Number
    717490621058
  • Maximum Air Flow
    15000 cfm
  • Motor Current
    4.6/2.3 A
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115/230 V
  • Mount Type
    Wall
  • Number Of Blades
    5
  • Number Of Speeds
    1
  • UPC_NO
    717490621058

Overview

Mfr description
365S12 FAN EXHAUST SLANTWALL 36" 5-WING
  • G90 galvanized construction, for corrosion resistance
  • Totally enclosed, thermally protected motors for safety and long life
  • Easy belt replacement, minimal maintenance required
  • Remote Lubrication System optional
  • Suitable for buildings with up to 6" wall thickness using standard rough-in dimensions.
  • Available in belt drive or direct drive
  • Two year warranty
  • Made in the USA
  • Available with VFD compatible 3-phase motors for increased energy efficiency and ventilation flexibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought