Motion
485S112
Schaefer Slantwall Exhaust Fan - Galvanized Steel Blade Material, Belt Drive, 48 in Diameter, Wall Mount, 1-1/2 hp, 208/230 V, 1 ph, 60 Hz, 6.8/6.4 A, Galvanized Steel Guard Material
MI ITEM #07751338
MFR #485S112
Price$5,004.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Slantwall Exhaust Fan - Galvanized Steel Blade Material, Belt Drive, 48 in Diameter, Wall Mount, 1-1/2 hp, 208/230 V, 1 ph, 60 Hz, 6.8/6.4 A, Galvanized Steel Guard Material
MI ITEM #07751338
MFR #485S112

Mfr description
485S112 FAN EXHAUST SLANTWALL 48" 5-WING
  • G90 galvanized construction, for corrosion resistance
  • Totally enclosed, thermally protected motors for safety and long life
  • Easy belt replacement, minimal maintenance required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,004.24/each

Specifications

Dimensions

  • Fan Diameter
    48 in
  • Opening Dimensions
    55 x 55-3/4 in
  • Weight
    275 lbs

Details

  • Blade Material
    Galvanized Steel
  • Guard Material
    Galvanized Steel
  • Harmonization Code
    8414.59.6595
  • Housing Color
    Gray
  • Manufacturer Upc Number
    717490343509
  • Maximum Air Flow
    30000 cfm
  • Motor Current
    6.8/6.4 A
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    208/230 V
  • Mount Type
    Wall
  • Number Of Blades
    5
  • Number Of Speeds
    1
  • UPC_NO
    717490343509

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)