Motion
TMIC 7-28

SKF
TMIC 7-28

TMIC 7-28
Mi Item #07751369
MFR #TMIC 7-28
Price$1,560.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMIC 7-28

TMIC 7-28
Mi Item #07751369
MFR #TMIC 7-28

Mfr description
TMIC 7-28 INTERNAL BEARING PULLER
  • Expandable collet design made of high strength materials
  • Designed for applications with only a limited space to grip behind the bearing
  • Suit bearing bores between 7-28 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,560.60/each

Specifications

Dimensions

  • Overall Length
    417 mm
  • Weight
    6.6 lbs

Details

  • Capacity
    7-28 mm
  • Instruction Manual
  • Manufacturer Product Page
  • Type
    Internal Bearing Puller
  • UPC_NO
    7316576896255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)