Motion
49-16-2777

MILWAUKEE TOOL
49-16-2777

1/2 in. EHS Guy Wire Cutting Jaw
MI ITEM #07751375
MFR #49-16-2777
List Price$742.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2777

1/2 in. EHS Guy Wire Cutting Jaw
MI ITEM #07751375
MFR #49-16-2777

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$742.79/each for your price

Overview

Mfr description
49-16-2777 1/2" EHS GUY WIRE CUTTING JAW
  • Easy jaw change enables compatibility with M18™ Force Logic™ 6T utility Crimpers & cutters
  • Open jaw, in-line design cuts in tight spaces
  • Anti-spreading jaw design provides the best power to size ratio in the industry
  • Durable blade design delivers up to 500 cuts per blade
  • Compatible with M18™ Force Logic™ 6T utility Crimpers (2678-20)
  • Compatible with M18™ Force Logic™ 6T cutters (2672-20)

Specifications

  • Additional Details
    The Milwaukee® 1/2 in. EHS guy wire cutting jaw provide the complete power utility distribution solution. The anti-spreading open jaw provides the power to cut through 1/2 in. EHS guy wire. Milwaukee delivers on its heavy duty promise making up to 500 cuts on a single set of blades. Use with the 2672-21S or 2672-21, M18™ Force Logic™ 6T cable cutters or maximize your versatility by using it with the 2678-22, 2678-22BG, 2678-22O or 2678-22K, M18™ Force Logic™ 6T crimpers.
  • Manufacturer Upc Number
    045242505449
  • UPC_NO
    045242505449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought