Motion
45528 SPIRAL BAND 1 X 1 P180 341D A/O 76308455286

3M
45528 SPIRAL BAND 1 X 1 P180 341D A/O 76308455286

3M™ Cloth Spiral Band 341D, P180 X-weight, 1 in x 1 in, 100 per case
MI ITEM #07751429
MFR #45528 SPIRAL BAND 1 X 1 P180 341D A/O 76308455286
List Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45528 SPIRAL BAND 1 X 1 P180 341D A/O 76308455286

3M™ Cloth Spiral Band 341D, P180 X-weight, 1 in x 1 in, 100 per case
MI ITEM #07751429
MFR #45528 SPIRAL BAND 1 X 1 P180 341D A/O 76308455286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.29/each for your price

Overview

Mfr description
45528 SPIRAL BAND 1 X 1 P180 341D A/O
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308455286
  • UPC_NO
    00076308455286
  • Weight
    0.013 lb
  • Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought