Motion
NCMB150-0200CS-X6005

SMC CORP OF AMERICA
NCMB150-0200CS-X6005

NC(D)M, Double Acting, Single Rod, Stroke Options
Mi Item #07751473
MFR #NCMB150-0200CS-X6005
Price$67.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB150-0200CS-X6005

NC(D)M, Double Acting, Single Rod, Stroke Options
Mi Item #07751473
MFR #NCMB150-0200CS-X6005

Mfr description
NCMB150-0200CS-X6005
  • XB9 (Low Speed) double acting single rod
  • XB9 (Low Speed) Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
  • X6005 (Double Acting Spring Assist) double acting single rod spring assist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.20/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke  
    2.0000 in

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Nose Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)