Motion
85136
Lobby Dust Pan - Plastic, Black Pan Color, 12 in Wide, 30 in Handle Length
MI ITEM #07751515
MFR #85136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lobby Dust Pan - Plastic, Black Pan Color, 12 in Wide, 30 in Handle Length
MI ITEM #07751515
MFR #85136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Pan Width
    12 in
  • Handle Length
    30 in

Details

  • Dust Pan Color
    Black
  • Dust Pan Material
    Plastic
  • Dust Pan Style
    Upright Dust Pan

Overview

Mfr description
85136 GENUINE JOE LOBBY DUST PAN
  • Large tray capacity reduces frequent visits to trash bin
  • 2-way handle easily locks in an upright position
  • Angled bottom keeps debris inside container
  • Low-profile front edge for maximum pickup
  • Broom-cleaning teeth to capture more debris

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought