Motion
AS4201F-G04-10W2D

SMC CORP OF AMERICA
AS4201F-G04-10W2D

AS4201F-G04-10W2D
Mi Item #07751662
MFR #AS4201F-G04-10W2D
Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS4201F-G04-10W2D

AS4201F-G04-10W2D
Mi Item #07751662
MFR #AS4201F-G04-10W2D

Mfr description
AS4201F-G04-10W2D
  • Flow rate can be adjusted with a flat head screwdriver
  • Prevents inadvertent operation
  • One-touch fittings are standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.95/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Male Thread Size
    0.5000 in
  • Output Port Size
    10 mm
  • Tube Outside Diameter
    0.3937 in, 10 mm
  • Tube Size
    10 mm

Details

  • Actuation
    Flat Head Screwdriver
  • Input Port Gender
    Male
  • Material
    Flame Resistant
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Universal
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    BSPP
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)