Motion
EE3804TFX20

LIFT-ALL
EE3804TFX20

4" X 20' E/E 3-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
Mi Item #07751807
MFR #EE3804TFX20
Price$352.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3804TFX20

4" X 20' E/E 3-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
Mi Item #07751807
MFR #EE3804TFX20

Mfr description
EE3804TFX20 4"X20' TUFFEDGE STRAP
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.71/each

Specifications

Dimensions

  • Overall Length  
    20 ft
  • Sling Length
    20 ft
  • Sling Vertical Basket Weight Cap
    39600 lbs
  • Web Width  
    4 in
  • Weight
    16.85 lbs
  • Width
    4 in

Details

  • Basket Capacity 90
    3200 lbs
  • Choker Capacity
    1280 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886938062
  • Material
    POLYESTER
  • Nominal Break Strength
    1600 lbs
  • Plies
    3
  • Product Class
    0B
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    15800 lbs
  • Sling Color
    Silver
  • Sling Type
    Eye End
  • Sling Vertical Weight Capacity
    19800 lbs
  • UPC_NO
    697886938062
  • Vertical Capacity 90
    1600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)