Motion
EE4802DFX20

LIFT-ALL
EE4802DFX20

2" X 20 FT E/E 4-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #07751808
MFR #EE4802DFX20
Price$170.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE4802DFX20

2" X 20 FT E/E 4-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #07751808
MFR #EE4802DFX20

Mfr description
EE4802DFX20 2"X20' TUFFEDGE STRAP
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.16/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Weight
    9.86 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    20000 lbs
  • Choker Capacity
    8000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886946210
  • Material
    POLYESTER
  • Nominal Break Strength
    10000 lbs
  • Plies
    4
  • Product Class
    1O
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886946210
  • Vertical Capacity 90
    10000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)