Specifications
Dimensions
- Weight0.07 lbs
Details
- Frame Temple ColorBlack
- Harmonization Code9004900000
- Lens CoatingAnti-Fog
- Lens ColorClear
- Manufacturer Upc Number603390131189
- UPC_NO603390131189
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)