Motion
10-AR30-N03BG-NZ

SMC CORP OF AMERICA
10-AR30-N03BG-NZ

Modular Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #07751984
MFR #10-AR30-N03BG-NZ
Price$70.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-AR30-N03BG-NZ

Modular Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #07751984
MFR #10-AR30-N03BG-NZ

Mfr description
10-AR30-N03BG-NZ REGULATOR MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.95/each

Specifications

Dimensions

  • Body Size
    30
  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    0.6393 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Without Backflow Function
  • Included Options
    Pressure Gauge
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Relief Function
    Relieving
  • Series/System
    AR-B
  • Set Pressure Range
    7 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)