Motion
5.03.09D 10BH 9

HYDAC CORP
5.03.09D 10BH 9

5.03.09D 10BH 9
MI ITEM #07752269
MFR #5.03.09D 10BH 9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09D 10BH 9

5.03.09D 10BH 9
MI ITEM #07752269
MFR #5.03.09D 10BH 9

Mfr description
5.03.09D 10BH 9 ELEMENT
  • HYDAC filter elements are validated and their quality is constantly monitored according to the following standards: ISO 2941, ISO 2942, ISO 2943, ISO 3724, ISO 3968 and ISO 11170
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9 in

Details

  • Micron Rating
    10 micron
  • Series
    Betafit - 8400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)